Motion
01221035
30 Leaf, 4 to 42 TPI Range, Steel Screw Pitch Gage 60° Thread Angle
Mi Item #05514219
MFR #01221035
Price$41.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Leaf, 4 to 42 TPI Range, Steel Screw Pitch Gage 60° Thread Angle
Mi Item #05514219
MFR #01221035

Mfr description
14-035-0 4-42 TPI 30 LEAF SPI SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.91/each

Specifications

Dimensions

  • Threads Per Inch
    4, 4-1/2, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 11-1/2, 12, 13, 14, 15, 16, 18, 20, 22, 24, 26, 27, 28, 30, 32, 34, 36, 38, 40, 42

Details

  • Imperial Measurement Range
    4 to 42 tpi
  • Material
    Steel
  • Number Of Blades
    30
  • Number of Leaves
    30
  • Thread Angle
    60.00°
  • Thread Type
    Imperial
  • Threads Per Inch Range
    4 - 42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)