Motion
09232570
5/16 to 1/2 Inch, 5-7/8 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
Mi Item #05514220
MFR #09232570
Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 to 1/2 Inch, 5-7/8 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
Mi Item #05514220
MFR #09232570

Mfr description
14-117-6 5/16'' TO 1/2'' SPI TELESCOPING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.46/each

Specifications

Dimensions

  • Handle Length
    4 in
  • Overall Length
    5-7/8 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    1/2 in
  • Minimum Measurement
    5/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)