Motion
09232588
1/2 to 3/4 Inch, 5-7/8 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #05514221
MFR #09232588
List Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 to 3/4 Inch, 5-7/8 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #05514221
MFR #09232588

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.67/each for your price

Overview

Mfr description
14-118-4 1/2'' TO 3/4'' SPI TELESCOPING

Specifications

  • Finish Coating
    Satin Chrome
  • Handle Length
    4 in
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    3/4 in
  • Minimum Measurement
    1/2 in
  • Overall Length
    5-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text