Motion
88441126
10x Magnification, 53/64 Inch Lens Diameter, Triplet Lens Loupe - 1 Lens
Mi Item #05514222
MFR #88441126
Price$86.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10x Magnification, 53/64 Inch Lens Diameter, Triplet Lens Loupe - 1 Lens
Mi Item #05514222
MFR #88441126

Mfr description
14-158-0 10 X COATED LENS SPI TRIPLET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.31/each

Specifications

Dimensions

  • Lens Diameter
    53/64 in
  • Lens Size
    53/64 Dia. in
  • Maximum Magnification
    10x

Details

  • Folding
    Yes
  • Includes Light Source
    No
  • Lens Shape
    Round
  • Lens Type
    Triplet
  • Magnification
    10 x
  • Mounting Style
    None
  • Number Of Lenses
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)