Motion
88441134
15x Magnification, 53/64 Inch Lens Diameter, Triplet Lens Loupe - 1 Lens
Mi Item #05514223
MFR #88441134
Price$85.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15x Magnification, 53/64 Inch Lens Diameter, Triplet Lens Loupe - 1 Lens
Mi Item #05514223
MFR #88441134

Mfr description
14-159-8 15 X COATED LENS SPI TRIPLET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.56/each

Specifications

Dimensions

  • Lens Diameter
    53/64 in
  • Maximum Magnification
    15x

Details

  • Folding
    Yes
  • Includes Light Source
    No
  • Lens Type
    Triplet
  • Magnification
    15 x
  • Number Of Lenses
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)