Motion
78984077
32 Piece, 17/64 to 1/2 Inch Radius, Stainless Steel Radius Gage Set Style B, 1/64 Inch Graduation
Mi Item #05514225
MFR #78984077
Price$55.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 Piece, 17/64 to 1/2 Inch Radius, Stainless Steel Radius Gage Set Style B, 1/64 Inch Graduation
Mi Item #05514225
MFR #78984077

Mfr description
14-175-4 17/64-1/2 32 LEAF SPI RADIUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.23/each

Specifications

Dimensions

  • Maximum Radius
    1/2 in
  • Minimum Radius
    17/64 in

Details

  • Concave Radii Included
    17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
  • Convex Radii Included
    17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
  • Holder Included
    No
  • Material
    Stainless Steel
  • Number Of Pieces
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)