Motion
85720696
34 Piece, 1 to 7 mm Radius, Stainless Steel Radius Gage Set Style B, 0.25 mm Graduation
MI ITEM #05514226
MFR #85720696
List Price$44.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34 Piece, 1 to 7 mm Radius, Stainless Steel Radius Gage Set Style B, 0.25 mm Graduation
MI ITEM #05514226
MFR #85720696

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.58/each for your price

Overview

Mfr description
14-176-2 1-7 MM SPI RADIUS GAGE SET

Specifications

  • Concave Radii Included
    1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.25 mm, 2.50 mm, 2.75 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm
  • Convex Radii Included
    1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.25 mm, 2.50 mm, 2.75 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm
  • Holder Included
    No
  • Material
    Stainless Steel
  • Maximum Radius
    7.00 mm
  • Minimum Radius
    1.00 mm
  • Number Of Pieces
    34

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought