Motion
85720712
32 Piece, 7.5 to 15 mm Radius, Stainless Steel Radius Gage Set Style B, 0.5 mm Graduation
Mi Item #05514227
MFR #85720712
Price$46.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 Piece, 7.5 to 15 mm Radius, Stainless Steel Radius Gage Set Style B, 0.5 mm Graduation
Mi Item #05514227
MFR #85720712

Mfr description
14-177-0 7. 5 - 15 MM SPI RADIUS GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.32/each

Specifications

Dimensions

  • Maximum Radius
    15.00 mm
  • Minimum Radius
    7.50 mm

Details

  • Concave Radii Included
    7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm, 10.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 13.00 mm, 13.50 mm, 14.00 mm, 14.50 mm, 15.00 mm
  • Convex Radii Included
    7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm, 10.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 13.00 mm, 13.50 mm, 14.00 mm, 14.50 mm, 15.00 mm
  • Holder Included
    No
  • Material
    Stainless Steel
  • Number Of Pieces
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)