Motion
85720837
1/32 to 5/8 Inch Measurement, 1 Leaf Taper Gage 6 Inch Long, 1/64 Inch Graduation
Mi Item #05514228
MFR #85720837
Price$24.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/32 to 5/8 Inch Measurement, 1 Leaf Taper Gage 6 Inch Long, 1/64 Inch Graduation
Mi Item #05514228
MFR #85720837

Mfr description
14-180-4 1-15 MM SPI TAPER GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.99/each

Specifications

Dimensions

  • Graduation
    1/64 in
  • Overall Length
    6 in

Details

  • Maximum Measurement
    5/8 in
  • Measurement Range
    1/32 to 5/8 in
  • Minimum Measurement
    1/32 in
  • Number of Leaves
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)