Motion
93489185
Surface Roughness Tester with 0.0002" Probe 0.0002" Stylus Tip Radius, LCD Display, ANSI, DIN, ISO & MIL
Mi Item #05514234
MFR #93489185
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Surface Roughness Tester with 0.0002" Probe 0.0002" Stylus Tip Radius, LCD Display, ANSI, DIN, ISO & MIL
Mi Item #05514234
MFR #93489185

Mfr description
14-416-2 .0002" STYLUS SPI SURFACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Battery Type
    9V Alkaline
  • Display Type
    LCD
  • Power Supply Type
    Battery
  • Ra Measurement Maximum
    250.0000 in
  • Ra Measurement Minimum
    1.0000 in
  • Roughness Parameter Type
    Ra, Rz
  • Roughness Standards
    ANSI, DIN, ISO, MIL
  • Rz Measurement Maximum
    999.0000 in
  • Rz Measurement Minimum
    8.0000 in
  • Stylus Tip Radius
    0.0002 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)