Motion
76417955
6" Long, 1/100, 1/10" and 0.5, 1mm Graduation, Rigid Steel Rule Decimal/Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
Mi Item #05514236
MFR #76417955
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/100, 1/10" and 0.5, 1mm Graduation, Rigid Steel Rule Decimal/Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
Mi Item #05514236
MFR #76417955

Mfr description
14-453-5 6"/150MM DEC-METRIC SPI RIGID
  • Rigid rules are designed to record or transfer measurements of a flat surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • Graduation
    1/100 in, 1/10 in
  • Length
    6 in
  • Width
    3/4 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    Decimal/Metric
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)