Motion
80787781
2 to 20 Inch Range, Carbide Mechanical Inside Tubular Micrometer - 0.001 Inch Graduation, 0.0001 Inch Accuracy
MI ITEM #05514238
MFR #80787781
Price$478.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 to 20 Inch Range, Carbide Mechanical Inside Tubular Micrometer - 0.001 Inch Graduation, 0.0001 Inch Accuracy
MI ITEM #05514238
MFR #80787781

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$478.16/each

Specifications

Dimensions

  • Graduation
    0.0010 in

Details

  • Accuracy
    0.000100 in
  • Digital Counter
    No
  • Maximum Measurement
    20 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    2 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    6
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Friction
  • Type
    Tubular Micrometer

Overview

Mfr description
14-547-4 2-20" SPI TUBULAR INSIDE MIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought