Motion
87877544
6" Rectangular Steel Gage Block;Accuracy Grade AS-1, Includes NIST Traceability Certification
Mi Item #05514249
MFR #87877544
Price$387.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Rectangular Steel Gage Block;Accuracy Grade AS-1, Includes NIST Traceability Certification
Mi Item #05514249
MFR #87877544

Mfr description
15-091-2 6.000 GRADE AS-1 SPI RECT INDIV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$387.30/each

Specifications

Dimensions

  • Size
    6.00000 in

Details

  • Grade
    Grade AS-1
  • Material
    Steel
  • Shape
    Rectangular
  • Type
    Gage Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)