Motion
59647776
0 to 40 mil Digital Coating Thickness Gage: For Use with Ferrous/Nonferrous Bases
MI ITEM #05514250
MFR #59647776
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 40 mil Digital Coating Thickness Gage: For Use with Ferrous/Nonferrous Bases
MI ITEM #05514250
MFR #59647776

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15-144-9 0-40MILS 0.2X0.2"DIG SPI COATNG

Specifications

  • Accuracy
    0.1 + 3% mil
  • Battery Type
    AAA
  • Display Type
    Digital
  • Max Thickness Measurement
    40.00 mil
  • Min Thickness Measurement
    0.00 mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought