1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
59647768
0.1mm to 8" Measurement, 0.1mm Resolution Electronic Thickness Gage;Accurate up to 0.01mm
MI ITEM #
05514251
MFR #
59647768
Price
$2,344.46
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 59647768
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
59647768
0.1mm to 8" Measurement, 0.1mm Resolution Electronic Thickness Gage;Accurate up to 0.01mm
MI ITEM #
05514251
MFR #
59647768
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$2,344.46
/each
Qty
Add to Cart
Specifications
Dimensions
Resolution
0.001000 in
Details
Accuracy
0.01 mm
Maximum Measurement
8.0000 in
Minimum Measurement
0.0400 in
Overview
Mfr description
15-145-6 0.001" 0.04-8" DIGITAL SPI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought