Motion
01667609
0.16 to 0.36", 100° Angle Countersink Gage, White Dial Face
MI ITEM #05514257
MFR #01667609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.16 to 0.36", 100° Angle Countersink Gage, White Dial Face
MI ITEM #05514257
MFR #01667609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20-541-9 .160-.360" 100DEG COUNTER SINK

Specifications

  • Accuracy
    0.0005 in
  • Countersink Angle
    100 °
  • Dial Face Color
    White
  • Graduation
    0.0020 in
  • Maximum Measurement
    0.3600 in
  • Minimum Measurement
    0.1600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought