Motion
01667864
0 to 1", 0 to 90° Included Angle, Internal Chamfer Gage; White Hardened Tool Steel (Plunger), 3 Blade & Conical Plunger, 0.001" Accuracy, 0.001" Graduation
MI ITEM #05514258
MFR #01667864
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1", 0 to 90° Included Angle, Internal Chamfer Gage; White Hardened Tool Steel (Plunger), 3 Blade & Conical Plunger, 0.001" Accuracy, 0.001" Graduation
MI ITEM #05514258
MFR #01667864

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20-660-7 0-1" 0-90 DEG CHAMFER GAGE

Specifications

  • Accuracy
    0.0010 in
  • Dial Face Color
    White
  • Graduation
    0.0010 in
  • Material
    Hardened Tool Steel
  • Maximum Included Angle
    90.00
  • Maximum Measurement
    1 in
  • Minimum Included Angle
    0.00
  • Minimum Measurement
    0 in
  • Plunger Type
    3-Blade; Conical
  • Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text