Motion
06543870
0.2" Range, 0-100, 0-50-0 Dial Reading, 0.0001" Graduation Dial Drop Indicator;2-1/4" Dial, 0.01" Range per Revolution, Revolution Counter, Includes NPL Traceability Certification
Mi Item #05514261
MFR #06543870
Price$223.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2" Range, 0-100, 0-50-0 Dial Reading, 0.0001" Graduation Dial Drop Indicator;2-1/4" Dial, 0.01" Range per Revolution, Revolution Counter, Includes NPL Traceability Certification
Mi Item #05514261
MFR #06543870

Mfr description
20-701-9 .0001" GRAD .200" RGE SPI DIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.47/each

Specifications

Dimensions

  • Dial Diameter
    2-1/4 in
  • Dial Reading
    0-100, 0-50-0

Details

  • Back Type
    Flat
  • Dial Color
    White
  • Dial Graduation
    0.000100 in
  • Maximum Measurement
    0.2000 in
  • Range per Revolution
    0.0100 in
  • Revolution Counter
    Yes
  • Traceability Certification Included
    NPL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)