Motion
06543862
1" Range, 0-100, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;2-1/4" Dial, 0.1" Range per Revolution, Revolution Counter, Includes NPL Traceability Certification
MI ITEM #05514262
MFR #06543862
Price$108.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Range, 0-100, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;2-1/4" Dial, 0.1" Range per Revolution, Revolution Counter, Includes NPL Traceability Certification
MI ITEM #05514262
MFR #06543862

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.93/each

Specifications

Dimensions

  • Dial Diameter
    2-1/4 in
  • Dial Reading
    0-100, 0-50-0

Details

  • Back Type
    Flat & Lug
  • Calibrated
    NIST Certificate of Calibration
  • Dial Color
    White
  • Dial Graduation
    0.001000 in
  • Imperial Or Metric
    Imperial
  • Includes
    Fitting Case
  • Interchangeable Points
    Does Not Include Interchangable Points
  • Maximum Measurement
    1.0000 in
  • Number Of Contact Points
    1
  • Range per Revolution
    0.1000 in
  • Revolution Counter
    Yes
  • Traceability Certification Included
    NPL

Overview

Mfr description
20-703-5 .001" GRAD 1.00" RGE SPI DIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought