Motion
06543854
1/2" Range, 0-25-0, 0-50 Dial Reading, 0.0005" Graduation Dial Drop Indicator;2-1/4" Dial, 0.1" Range per Revolution, Revolution Counter, Includes NPL Traceability Certification
MI ITEM #05514263
MFR #06543854
Price$121.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Range, 0-25-0, 0-50 Dial Reading, 0.0005" Graduation Dial Drop Indicator;2-1/4" Dial, 0.1" Range per Revolution, Revolution Counter, Includes NPL Traceability Certification
MI ITEM #05514263
MFR #06543854

Mfr description
20-704-3 .0005" GRAD .500" RGE SPI DIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.38/each

Specifications

Dimensions

  • Dial Diameter
    2-1/4 in
  • Dial Reading
    0-25-0, 0-50

Details

  • Back Type
    Flat & Lug
  • Calibrated
    NIST Certificate of Calibration
  • Dial Color
    White
  • Dial Graduation
    0.000500 in
  • Imperial Or Metric
    Imperial
  • Includes
    Fitting Case
  • Interchangeable Points
    Does Not Include Interchangable Points
  • Maximum Measurement
    0.5000 in
  • Number Of Contact Points
    1
  • Range per Revolution
    0.1000 in
  • Revolution Counter
    Yes
  • Traceability Certification Included
    NPL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)