Motion
83785139
3/8 Inch Shank, Drop Indicator Spindle Square;For Use with All Machines
MI ITEM #05514268
MFR #83785139
Price$594.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Shank, Drop Indicator Spindle Square;For Use with All Machines
MI ITEM #05514268
MFR #83785139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$594.21/each

Specifications

Dimensions

  • Dial Diameter
    1-1/4 in
  • Dial Reading
    0 to 90
  • Size
    3/8 (Shank) in

Details

  • Accessory Type
    Spindle Square
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • For Use With
    All Machines
  • Includes
    Indicator with Contact Points
  • Maximum Measurement
    90 in
  • Minimum Measurement
    0 in

Overview

Mfr description
20-910-6 20-910-6 INDICATOR SPI SPINDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought