1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
01719194
1/8 to 1/2 Inch Measurement, 0.8800, 1.2000 and 1.6000 Inch Gage Depth, Small Hole Gage Set Half Ball, Satin Chrome Coated, Includes Pouch
MI ITEM #
05514272
MFR #
01719194
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 01719194
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
01719194
1/8 to 1/2 Inch Measurement, 0.8800, 1.2000 and 1.6000 Inch Gage Depth, Small Hole Gage Set Half Ball, Satin Chrome Coated, Includes Pouch
MI ITEM #
05514272
MFR #
01719194
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Ball Style
Half Ball
Finish Coating
Satin Chrome
Gage Depth
0.8800 in, 1.2000 in, 1.6000 in
Includes
Pouch
Maximum Measurement
1/2 in
Minimum Measurement
1/8 in
Overview
Mfr description
30-425-3 4PC SET .125-.500" SMALL HALF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought