Motion
01718592
1/4 Inch Radius Gage Satin Chrome Finish, Steel
Mi Item #05514280
MFR #01718592
Price$14.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Radius Gage Satin Chrome Finish, Steel
Mi Item #05514280
MFR #01718592

Mfr description
30-735-5 1/4 RADIUS INDIVIDUAL RADIUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.46/each

Specifications

Dimensions

  • Radius
    1/4 in
  • Smallest Imperial Measure
    1/4 in

Details

  • Finish Coating
    Satin Chrome
  • Gauge Type
    Radius Gauge
  • Imperial Or Metric
    Imperial
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)