Motion
06450720
81 Piece, 0.05 to 4", Economy Grade, Steel Gage Block Set;Rectangular, 0.00005" Tolerance, NIST Traceability Certification
Mi Item #05514283
MFR #06450720
Price$488.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81 Piece, 0.05 to 4", Economy Grade, Steel Gage Block Set;Rectangular, 0.00005" Tolerance, NIST Traceability Certification
Mi Item #05514283
MFR #06450720

Mfr description
30-912-0 81PC SHOP GR ECONOMY RECT SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$488.07/each

Specifications

Dimensions

  • Size Range
    0.0500 in~4.0000 in

Details

  • Grade
    Economy
  • Includes
    (19) 0.050-0.950 (with 0.05 Step), (4) 1.000-4.000 (with 1.000 Step), (49) 0.101-0.149 (with 0.001 Step), (9) 0.1001-0.1009 (with 0.0001 Step) in
  • Individually Serialized
    No
  • Material
    Steel
  • Number Of Pieces
    81
  • Shape
    Rectangular
  • Tolerance
    0.000050 in
  • Type
    Gage Block Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)