Motion
01719293
1/8 to 1/2 Inch Measurement, 1, 1-3/16, 1-9/16 and 1-5/8 Inch Gage Depth, Small Hole Gage Set Full Ball, Satin Chrome Coated, Includes Pouch
MI ITEM #05514285
MFR #01719293
List Price$410.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 to 1/2 Inch Measurement, 1, 1-3/16, 1-9/16 and 1-5/8 Inch Gage Depth, Small Hole Gage Set Full Ball, Satin Chrome Coated, Includes Pouch
MI ITEM #05514285
MFR #01719293

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$410.49/each for your price

Overview

Mfr description
31-440-1 4PC SET .125-.500 SML FULL BALL

Specifications

  • Maximum Measurement
    1/2 in
  • Minimum Measurement
    1/8 in
  • Ball Style
    Full Ball
  • Finish Coating
    Satin Chrome
  • Gage Depth
    1 in, 1-3/16 in, 1-9/16 in, 1-5/8 in
  • Includes
    Pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text