Overview
Mfr description
34-341-8 1-72 2B GO/NO GO SPI THREAD
Specifications
- Classification2B
- Go Or No GoGo/No Go
- Handle IncludedYes
- Single Or Double EndDouble
- Thread Size#1-72
- Traceability Certification IncludedNIST
- MaterialSteel
- Handle Size000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data