Overview
Mfr description
34-351-7 4-40 2B GO/NO GO SPI THREAD
Specifications
- Classification2B
- Go Or No GoGo/No Go
- Handle IncludedYes
- Single Or Double EndDouble
- Thread Size#4-40
- Traceability Certification IncludedNIST
- MaterialSteel
- Handle Size00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data