Overview
Mfr description
34-359-0 6-32 2B GO/NO GO SPI THREAD
Specifications
- Classification2B
- Go Or No GoGo/No Go
- Handle IncludedYes
- Single Or Double EndDouble
- Thread Size#6-32
- Traceability Certification IncludedNIST
- MaterialSteel
- Handle Size00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data