Motion
75889279
1/4-28, Class 2B, Double End Plug Thread Go/No Go Gage Steel, Size 1 Handle Included
MI ITEM #05514296
MFR #75889279
List Price$248.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28, Class 2B, Double End Plug Thread Go/No Go Gage Steel, Size 1 Handle Included
MI ITEM #05514296
MFR #75889279

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$248.13/each for your price

Overview

Mfr description
34-377-2 1/4-28 2B GO/NO GO SPI THREAD

Specifications

  • Classification
    2B
  • Go Or No Go
    Go/No Go
  • Handle Included
    Yes
  • Single Or Double End
    Double
  • Thread Size
    1/4-28
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text