Overview
Mfr description
40-178-6 2.2/3.3X VISOR-LOUPE
Specifications
- Magnification2.2 x, 3.3 x
- Includes Light SourceNo
- Focal Length4-5/16 in, 8-1/4 in
- Mounting StyleHeadband
- Lens ShapeRectangular
- Maximum Magnification3.3x
- Minimum Magnification2.2x
- Focal Distance4-5/16 in (Inner Focal Length); 8-1/4 in (Outer Focal Length)
- Mounting TypeHeadband
- TypeMagnifier
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data