Motion
40-263-6
1 Inch Diameter, Optical Comparator Chart and Reticle For Use with 15x Magnification
Mi Item #05514332
MFR #40-263-6
Price$39.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Diameter, Optical Comparator Chart and Reticle For Use with 15x Magnification
Mi Item #05514332
MFR #40-263-6

Mfr description
40-263-6 #2 1"DIA POCKET COMPARATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.93/each

Specifications

Dimensions

  • Diameter
    1 in

Details

  • For Use With
    15x magnification
  • Includes Charts
    Includes Charts
  • Magnification
    15 x
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)