Specifications
Details
- Center Edge Finder TypeMechanical
- Includes(2) Double Ends, (2) Single Ends
- Number Of Pieces4
- Tool End StyleDouble, Single
- TypeCenter & Edge Finder Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)