Motion
59573204
6" Wide x 6" Deep x 6" High Steel Precision-Ground Angle Plate; Stepped Plate, Machined Holes on Surface, Open End
MI ITEM #05514390
MFR #59573204
List Price$2,198.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Wide x 6" Deep x 6" High Steel Precision-Ground Angle Plate; Stepped Plate, Machined Holes on Surface, Open End
MI ITEM #05514390
MFR #59573204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,198.97/each for your price

Overview

Mfr description
63-374-3 6" X 6" X 6" . STEPPED ANGLE
  • Precision ground plates are used for close tolerance layout and inspection set-up.; Steel is a sting and durable material used for general purpose applications.; Stepped angle plates are used for checking and inspecting flatness, squaring and parallels. The steps in the plate allow for parts to be clamped and unclamped while in the fixture. They also have holes that allow for easier clamping and fastening.

Specifications

  • Depth
    6 in
  • Accuracy
    0.0005 in
  • Material
    Steel
  • Finish Coating
    Precision-Ground
  • Height
    6 in
  • Width
    6 in
  • Hole Size
    5/16-18 in
  • Number Of Holes
    24
  • Plate Design
    Open End
  • Plate Style
    Stepped
  • Plate Surface
    Machined Holes
  • Squareness Per Inch
    0.0005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought