Motion
70053392
4 Piece, 3 to 4" High Screw Jack Set
Mi Item #05514465
MFR #70053392
Price$65.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 3 to 4" High Screw Jack Set
Mi Item #05514465
MFR #70053392

Mfr description
91-339-2 4 PIECE IN FITTED CASE SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.65/each

Specifications

Dimensions

  • Maximum Height
    4
  • Minimum Height
    3

Details

  • Number Of Pieces
    4
  • Type
    Jack Screw Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)