1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
85668903
20 Piece, 0.05 to 1mm Parallel Feeler Gage Set;6" Long x 1/2" Wide, Steel
Mi Item #
05514467
MFR #
85668903
Price
$96.41
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 85668903
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
85668903
20 Piece, 0.05 to 1mm Parallel Feeler Gage Set;6" Long x 1/2" Wide, Steel
Mi Item #
05514467
MFR #
85668903
Mfr description
91-344-2 FPM-20 20PC 1/2X6" SPI MET
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$96
.41
/each
Add to Cart
Specifications
Dimensions
Leaf Length
6 in; 152.40 mm
Thickness Range
0.0500 mm~1.0000 mm
Details
Material
Steel
Number of Leaves
20
Style
Parallel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items