Specifications
Dimensions
- Base Diameter1-1/4 in
- Maximum Height3-3/8
- Maximum Measuring Range3-3/8
- Minimum Height2-1/4
- Minimum Measuring Range2-1/4
- Overall Height6-3/8 in
Details
- Minimum Capacity1,000.00 lb
- TypeJack Screw Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)