Overview
Mfr description
98-323-9 3/8 CENTER FINDER
- Conical heads are used for location gaging within holes and intersecting scribed lines.
Specifications
- Head Contact TypeConical
- Head Diameter0.2000
- Shank Diameter3/8 in
- TypeCenter Finder
- Power TypeMechanical
- End TypeSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data