Motion
74516584
175 Lb Magnetic Force, Fine Adjustment Indicator Positioner & Holder with Base - Post & Arm, Round Base, 6-1/2" Base Diam
MI ITEM #05514524
MFR #74516584
Price$573.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
175 Lb Magnetic Force, Fine Adjustment Indicator Positioner & Holder with Base - Post & Arm, Round Base, 6-1/2" Base Diam
MI ITEM #05514524
MFR #74516584

Mfr description
98-354-4 6-1/2 REACH W/ BASE STRATO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$573.09/each

Specifications

Dimensions

  • Base Diameter
    6-1/2 in
  • Base Width
    6-1/2 in
  • Clamping Diameter
    3/8 in
  • Magnetic Pull
    175 lb
  • Overall Length
    6-1/2 in
  • Thread Size
    M8x1.25

Details

  • Arm Style
    Post & Arm
  • Attachment Type
    Magnetic
  • Base Shape
    Round
  • Base Type
    Round
  • Fine Adjustment
    Yes
  • Includes
    Arm, Holder
  • Includes Base
    Yes
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)