Motion
60255361
20 Piece, 6 Inch Long x 1/32 Inch Thick, Thin Parallel Set 1-5/8 Inch High, 50 RC Hardness
MI ITEM #05514528
MFR #60255361
List Price$324.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Piece, 6 Inch Long x 1/32 Inch Thick, Thin Parallel Set 1-5/8 Inch High, 50 RC Hardness
MI ITEM #05514528
MFR #60255361

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$324.12/each for your price

Overview

Mfr description
98-417-9 1/32 10PR SET SPI ULTRA-TH IN

Specifications

  • Hardness
    50 Rockwell C
  • Height
    1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in
  • Length
    6 in
  • Maximum Height
    1-5/8 in
  • Number Of Pieces
    20
  • Parallelism
    0.0001 in
  • Sold As
    (10) Matched Pairs
  • Thickness
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text