Motion
64914310
20 Piece, 6 Inch Long x 1/8 Inch Thick, Thin Parallel Set 1-5/8 Inch High, 52-58 RC Hardness
Mi Item #05514530
MFR #64914310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Piece, 6 Inch Long x 1/8 Inch Thick, Thin Parallel Set 1-5/8 Inch High, 52-58 RC Hardness
Mi Item #05514530
MFR #64914310

Mfr description
98-446-8 1/8 10 PAIR SET SPI PARALLEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in
  • Height Increments
    1/8 in
  • Length
    6 in
  • Maximum Height
    1-5/8 in
  • Parallelism
    0.0002 in
  • Thickness
    1/8 in

Details

  • Hardness
    52-58 Rockwell C
  • Number Of Pieces
    20
  • Sold As
    (10) Matched Pairs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)