Motion
59624692
12" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Rigid Steel Rule 4R Graduation Style, 1" Wide, Silver, Satin Chrome Finish
Mi Item #05514542
MFR #59624692
Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Rigid Steel Rule 4R Graduation Style, 1" Wide, Silver, Satin Chrome Finish
Mi Item #05514542
MFR #59624692

Mfr description
13-846-1 RULE 12" 4R SATIN CHROME FINISH
  • Rigid rules are designed to record or transfer measurements of a flat surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.35/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1 in
  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in
  • Length
    12 in
  • Width
    1 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Rigid
  • Folding
    Does Not Fold
  • Graduation Style
    4R
  • Includes Hook
    No
  • Includes Slide Rule
    Does Not Include Slide Rule
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)