Motion
03183993
2.5x to 5x Magnification, 3 Inch Glass Lens with 7/8 Inch Embedded Lens, Glass Lens Loupe - 2 Lenses
MI ITEM #05514547
MFR #03183993
List Price$138.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5x to 5x Magnification, 3 Inch Glass Lens with 7/8 Inch Embedded Lens, Glass Lens Loupe - 2 Lenses
MI ITEM #05514547
MFR #03183993

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$138.75/each for your price

Overview

Mfr description
40-157-0 3" 2.5/5X PARASITE LOUPE

Specifications

  • Magnification
    2.5x, Embedded Lens 5 x
  • Includes Light Source
    No
  • Lens Diameter
    3, Embedded Lens 7/8 in
  • Folding
    No
  • Number Of Lenses
    2
  • Material
    Glass (Lens)
  • Maximum Magnification
    5x
  • Minimum Magnification
    2.5x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text