Motion
40-196-8
25x Magnification, 0.13" Field of View, Compound Microscope Monocular Eyepiece
Mi Item #05514548
MFR #40-196-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25x Magnification, 0.13" Field of View, Compound Microscope Monocular Eyepiece
Mi Item #05514548
MFR #40-196-8

Mfr description
40-196-8 25X STANDARD MICROSCOPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Magnification
    25x

Details

  • Eyepiece Type
    Monocular
  • Field Number
    0.1300 in
  • Light Output
    None
  • Magnifier Type
    Compound
  • Minimum Magnification
    25x
  • Overall Magnification
    25 x
  • Type
    Compound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)