Motion
EGF10120-E40-B

INA (SCHAEFFLER)
EGF10120-E40-B

Flanged Bushing - 10 mm Bore, 12 mm OD, 12 mm Length, 18 mm Flange Dia., 1 mm Flange Width, PTFE Material
MI ITEM #05515073
MFR #EGF10120-E40-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
EGF10120-E40-B

Flanged Bushing - 10 mm Bore, 12 mm OD, 12 mm Length, 18 mm Flange Dia., 1 mm Flange Width, PTFE Material
MI ITEM #05515073
MFR #EGF10120-E40-B

Mfr description
EGF10120-E40-B-Y
  • Maintenance-free
  • Lead-free
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter
    18 mm
  • Inside Diameter
    10 mm
  • Outside Diameter
    12 mm
  • Overall Length
    12 mm

Details

  • Backing Material
    Bronze
  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802757316
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)