Motion
IL211-N02-T
Booster Relay Regulator - NPT Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #05515095
MFR #IL211-N02-T
Price$296.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Relay Regulator - NPT Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #05515095
MFR #IL211-N02-T

Mfr description
IL211-N02-T LOCK UP VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.46/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Digital Pressure Switch
    No
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    -5 °C, 23 °F
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    No
  • Series/System
    IL100
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)