Overview
Mfr description
CDQ2D32-100DZ-A73 CYLINDER
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke100 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Auto-SwitchReed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeDouble Clevis
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data