Motion
JVHS-12BBV-AB-EX

AW-LAKE COMPANY
JVHS-12BBV-AB-EX

JVHS-12BBV-AB-EX JVH High Pressure Positive Displacement Flow Meter
MI ITEM #05515167
MFR #JVHS-12BBV-AB-EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVHS-12BBV-AB-EX

JVHS-12BBV-AB-EX JVH High Pressure Positive Displacement Flow Meter
MI ITEM #05515167
MFR #JVHS-12BBV-AB-EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.8 in
  • Length
    3.6 in
  • Ratio
    up to 400:1

Details

  • Accuracy
    ±0.25 %
  • Calibration Standard
    7-point logarithmic calibration
  • Connection Type
    Autoclave, Medium Pressure
  • Flow Rate
    0.005 to 0.8 gpm
  • Flow Rate Range
    0.005 to 0.8 gpm
  • Housing Material
    316 Stainless Steel / DIN 1.4404
  • Maximum Operating Pressure
    15000 psi
  • Port Type
    3/8" MED. PRES. AUTOCLAVE
  • Repeatability
    ± 0.1 %
  • Seal Material
    FKM
  • Seal Type
    FKM o-ring
  • Shaft Material
    402 Stainless Steel or Tungsten Carbide

Overview

Mfr description
JVHS-12-KG-EX AW LAKE FLOWMETER BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought