Motion
SS5Q13-04FD0-D

SMC CORP OF AMERICA
SS5Q13-04FD0-D

Ss5q13-f, 1000 Sery Plug-in Manifold, D-sub Connector Kit - 5-Way, Single Solenoid, D-Sub Connector, Manifold, 8 mm
Mi Item #05515261
MFR #SS5Q13-04FD0-D
Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Q13-04FD0-D

Ss5q13-f, 1000 Sery Plug-in Manifold, D-sub Connector Kit - 5-Way, Single Solenoid, D-Sub Connector, Manifold, 8 mm
Mi Item #05515261
MFR #SS5Q13-04FD0-D

Mfr description
SS5Q13-04FD0-D MFLD, PLUG-IN, SQ1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.17/each

Specifications

Dimensions

  • Inlet Size
    0.3150 in
  • Outlet Size
    0.3150 in, 8 mm
  • Port Size
    8 mm
  • Port Size - Exhaust
    0.3150 in
  • Subplate Port Size
    8 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    D-Sub Connector
  • Flow Direction
    5-Way
  • For Use With Series
    SQ1000
  • Kit Type
    Connector
  • Manifold Port(s)
    0.3150 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Solenoids
    Single
  • Number Of Stations
    4
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Manifold
  • Seal Material
    Metal, Rubber
  • Series
    SQ
  • Solenoid Electrical Entry
    D-Sub Connector
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    SQ1000
  • Wire Type
    D-Sub Connector
  • Wiring Type
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)