Motion
SC00A11LLH1C3

NTN
SC00A11LLH1C3

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 27 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #05515288
MFR #SC00A11LLH1C3
Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC00A11LLH1C3

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 27 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #05515288
MFR #SC00A11LLH1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.39/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.0120 in, 0.300 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.062 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Sealed
  • Description
    SC00A11LLH1C3 BRG
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The SC00A11LLH1C3 is a radial/deep groove ball bearing with a 10mm bore, straight design, double sealed, 27mm OD, and 11mm width for industrial use.
  • Manufacturer Catalog Number
    SC00A11LLH1C3
  • Manufacturer Upc Number
    4547359497472
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1030 lbf
  • Radial Static Load Capacity
    440 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Light Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359497472

Overview

Mfr description
SC00A11LLH1C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought