Overview
Mfr description
GSS10000 2 1/2 FACE 1/4 LOWER MOUNT 1
Specifications
- Gauge TypePressure Gauge
- Display Outside Diameter
- Thread Connection1/4 NPT
- Mounting TypeLower Mount
- Operating Pressure Range0 to +10000 psi
- Operating Temperature Range-40 to +140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data